missing translation for 'onlineSavingsMsg'
Learn More

CHEMetrics CHEMets Sulfide Visual Water Test Kit

Provides results in two minutes or less

Supplier:  CHEMetrics K9510

Catalog No. 13299258


Only null left

Includes: REMOVE

Description

Description

Provide results in two minutes or less

Comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low & High Range Comparators, Activator Solution, 25 mL sample cup and instructions.
Specifications

Specifications

Sulfide
30
Methylene Blue
CHEMets Visual Water Testing Kit
Plastic case, Refill, Low and High range comparators, Activator Solution, 25 mL sample cup, instructions
0 to 1 ppm and 1 to 10 ppm
5 min.
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 1 year

SDS
Documents

Documents

Promotions

Promotions