missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CHEMetrics CHEMets Hydrogen Peroxide Visual Water Test Kit
Provides results in two minutes or less
Supplier: CHEMetrics K5510
Includes: REMOVE
Description
Provide results in two minutes or less
Kit comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low & High Range Comparators, 25 mL sample cup and instructionsSpecifications
| Hydrogen peroxide | |
| 30 | |
| Ferric Thiocyanate | |
| CHEMets Visual Water Testing Kit |
| Plastic case, Refill, Low and High range comparators, 25 mL sample cup, instructions | |
| 0 to 1 ppm and 1 to 10 ppm | |
| 1 min. |
Safety and Handling
ShelfLife : 1 year