missing translation for 'onlineSavingsMsg'
Learn More

CHECKERS™ General-Purpose Utility Wheel Chock

Catalog No. 19085968
Change view
Click to view available options
For Use With (Equipment):
32 in. O.D. Tires
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19085968 32 in. O.D. Tires
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085968 Supplier CHECKERS™ Supplier No. UC14004.5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Checkers™ General-Purpose Utility Wheel Chock are designed for ground vehicles and manufactured with highly durable, lightweight polyurethane. Ideal for use with over-the-road trucks, trailers, pickups, and utility vehicles.

  • For tires with up to a 32 in. outside dia.
  • Rated for vehicles with a gross operating weight up to 60,000 lbs.
  • Weather-resistant, lightweight polyurethane
  • Resistant to oils, fuels, and solvents
  • Easy-grip carrying handle
  • Eyebolt for ropes or chains
  • High visibility orange color

Specifications

Color Hi-vis Orange
Material Polyurethane
For Use With (Equipment) 32 in. O.D. Tires
Height (English) 5 in.
Type Wheel Chock
Width (English) 8.5 in
Packaging Quantity 1 Ea.
Weight (English) 4.5 lb.
Length (English) 10 in.