missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Mark-M™ 3mL Rim Top Soda Lime Glass Culture Tubes

These Kimble™ Mark-M™ glass culture tubes feature a permanent vertical ceramic label, fused to the glass, which is easily written on with marker or pencil.

Specifications

Certifications/Compliance USP Type III
Capacity (Metric) 3 mL
Length (Metric) 75 mm
Material Soda Lime Glass
Quantity 250/Pk., 1000/Cs.
View More Specs

Products 2
Catalog Number Mfr. No. Label Type Price Quantity & Availability  
Catalog Number Mfr. No. Label Type Price Quantity & Availability  
22024354
View Documents Promotion Details
DWK Life Sciences
60AM10MW
Ceramic 1.375 in. N/A
Only null left
 
22272951
View Documents Promotion Details
DWK Life Sciences
60AM10MXW
Ceramic 0.75 in. N/A
Only null left
 
Description

Description

  • SODA LIME GLASS TUBES
  • All tubes have sturdy, uniform bottoms and consistent lengths
  • Labels are located 3/4 in. from open end
  • Permanent white marketing spots
  • Capacity 3mL
  • Length 75mm, OD 10mm
  • Shelf Pack Quantity 250, Case of 1000
  • Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements
Specifications

Specifications

USP Type III
75 mm
250/Pk., 1000/Cs.
3 mL
Soda Lime Glass
10 mm
Videos
SDS
Documents

Documents