missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Mark-M™ 13mL Soda Lime Glass Culture Tubes
Plain disposable soda lime glass tubes.
Supplier: DWK Life Sciences 60MM190
Description
Plain disposable soda lime glass tubes.
- All tubes have sturdy, uniform bottoms and consistent lengths
- No marking spot
- Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements
- Capacity: 13mL, OD: 16mm, Length: 75mm
- Shelf-Pack: 250, Case: 1000
Specifications
| USP Type III | |
| 75 mm | |
| Single-use | |
| Yes | |
| Culture Tube |
| 11 mL | |
| Soda Lime Glass | |
| None | |
| 16 mm |