missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Pasteur Transfer Pipets

Catalog No. 22037515
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Includes:
w/Cotton plug
w/out Cotton plug
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
22037515 22.86 cm w/out Cotton plug
22037514 14.6 cm w/out Cotton plug
361058472 14.6 cm w/Cotton plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22037515 Supplier DWK Life Sciences Supplier No. 63B92
  • ONLINE EXCLUSIVE PRICE
    $79.42
    $61.77 / Pack of 250 Each

    Save $17.65

    22.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • ONLINE EXCLUSIVE PRICE
    $317.68
    $247.08 / Case of 4 Pack

    Save $70.60

    22.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Disposable

  • Made of borosilicate glass
  • Pasteur pipets are used to transfer small quantities of liquids

Specifications

Certifications/Compliance USP type 1, ASTM E438, type 1, Class A
Description Body Length: 10.16cm; 4 in.
Diameter (English) Inner Tip Opening: 0.043 in.
Diameter (English) Outer 0.275 in.
Diameter (Metric) Inner Tip Opening: 0.11 cm
Diameter (Metric) Outer 0.7 cm
Material Borosilicate Glass
Sterility Non-sterile
Includes w/out Cotton plug
Length (English) 9 in.
Length (English) Tip 5 in.
Length (Metric) Tip 12.7 cm
Volume (English) 0.067 oz.
Color Crystal Clear
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Pasteur Pipet
Disposable Limited-use
Show More Show Less