missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Pasteur Transfer Pipets

Catalog No. 22037514
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Includes:
w/Cotton plug
w/out Cotton plug
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
22037514 14.6 cm w/out Cotton plug
361058472 14.6 cm w/Cotton plug
22037515 22.86 cm w/out Cotton plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22037514 Supplier DWK Life Sciences Supplier No. 63A53
Get 1 Extra Case of Pipets or Tubes When You Buy 3
View all promotions

Disposable

  • Made of borosilicate glass
  • Pasteur pipets are used to transfer small quantities of liquids

Specifications

Certifications/Compliance USP type 1, ASTM E438, type 1, Class A
Description Body Length: 8.89cm; 3.5 in.
Diameter (English) Inner Tip Opening: 0.043 in.
Diameter (English) Outer 0.275 in.
Diameter (Metric) Inner Tip Opening: 0.11 cm
Diameter (Metric) Outer 0.7 cm
Material Borosilicate Glass
Includes w/out Cotton plug
Length (English) 5.75 in.
Length (English) Tip 2.25 in.
Length (Metric) Tip 5.71 cm
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Length (Metric) 14.6 cm
Type Pasteur Pipet
Disposable Single-use
Show More Show Less