missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Chalkboard Instruments
Description
- Durable, lightweight oversized plastic instruments, designed for whiteboards and chalkboards.
- Triangles, protractor, and ruler are made of white polystyrene and feature handles for ease of use.
- Compass is made of clear acrylic, and accommodates most dry erase and magic markers.
- Individual parts are also available separately.
- Contents:
- Triangle, 45°, 23 in. base, 16 in. sides
- Triangle, 60°, 22 in. base
- Protractor, 180° marked with intervals of 1°, 20 in.base, 10 in.height
- Meter Ruler, graduated in inches (1 to 39 in.) and centimeters (1 to 100 cm), 7 cm wide
- Compass, with locking screw, rubber suction cup, 18 in.long, accommodates most dry erase and magic markers, radius 15 in.
Specifications
Specifications
| Product Type | Classroom Measurement Set |
| Includes | Protractor |
| Material | Plastic |
Warning: Cancer and reproductive harm