missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Chain Nose Pliers

Catalog No. 17467388
Change view
Click to view available options
Length (English):
4.75 in.
5 in.
6 in.
Tip Style:
Large Chain Nose
Medium Chain Nose
Medium Chain Nose, Flame Hardened
Small Chain Nose
Jaw Type:
Serrated
Serrated/Non-serrated
Smooth
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Jaw Type
17467388 4.75 in. Small Chain Nose Serrated
17467405 5 in. Medium Chain Nose Serrated
17456012 4.75 in. Small Chain Nose Serrated/Non-serrated
17467404 5 in. Medium Chain Nose Serrated/Non-serrated
17467366 4.75 in. Medium Chain Nose, Flame Hardened Serrated
17467389 6 in. Small Chain Nose Smooth
17467406 6 in. Medium Chain Nose Serrated/Non-serrated
17467642 5 in. Large Chain Nose Serrated/Non-serrated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17467388 Supplier Excelta™ Supplier No. 2644D

Chain Nose Pliers with radiused edges to reduce scratching and marring of delicate leads. Made of AISI 440 Stainless Steel.

  • Ergonomically designed, ESD-safe handles

Specifications

Product Type Chain Nose Pliers
Grade Fine Precision
Length (English) 4.75 in.
Length (Metric) 12 cm
Length (Metric) Blade 22.5 mm
Material Stainless Steel
Grip Type ESD-safe Soft Foam Cushion
Jaw Type Serrated
Length (English) Blade 0.9 in.
Tip Style Small Chain Nose