missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Certified Kong Toys on Chain, Red
$133.11 - $165.43
| Catalog Number | Mfr. No. | Size | Height (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Height (English) | Price | Quantity & Availability | ||||
14727024
|
Bio-Serv™
K2001 |
Medium | 3.5 in. |
Each for $133.11
|
|
||||
14727047
|
Bio-Serv™
BIOK1001 |
Large | 4 in. |
Each for $142.18
|
|
||||
14727048
|
Bio-Serv™
K1015 |
X-Large | 5 in. |
Each for $165.43
|
|
||||
Description
- Certified Red Kong with attached welded link,
stainless steel chain with quick link (overall chain length - approximately 5.5 in. ) - Fill with treats to promote mental and physical activity
- Cagewasher safe
Specifications
| Canine Toy | |
| Red | |
| Rubber |