missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Certified Kong Toys on Chain, Black

Catalog No. 14727019
Encompass
Change view
Click to view available options
Size:
Large
X-Large
Height (English):
4 in.
5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English)
14727019 Large 4 in.
14727020 X-Large 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14727019 Supplier Bio-Serv™ Supplier No. K1011
  • Certified Red Kong with attached welded link,
    stainless steel chain with quick link (overall chain length - approximately 5.5 in. )
  • Fill with treats to promote mental and physical activity
  • Cagewasher safe

Specifications

Product Type Canine Toy
Color Black
Material Rubber
Size Large
Height (English) 4 in.