missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ceramic Ring Magnet

Catalog No. S24895
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S24895 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24895 Supplier Eisco™ Supplier No. PH0796N8MPK8

Includes single magnet.

  • With single magnet
  • O.D. x I.D.: 1.37 x 0.75 in.

Specifications

Grade 9 to 12
Diameter (English) Outside 1.37 in.
Product Type Ceramic Ring Magnet
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 3 in.
Length (Metric) 7.62 cm
Weight (Metric) 90.72 g
Width (English) 1 in.
Weight (English) 0.2 lb.
Width (Metric) 2.54 cm
Show More Show Less