missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Ceramic Magnetic Disk
Description
- Ceramic disc magnets.
- Economically priced.
- Great for student use.
- Available in different sizes.
Warranty
1 year limited manufacturer warranty.
Specifications
Specifications
| Color | Black |
| Grade | 7 to Undergraduate |
| For Use With (Application) | Magnetism |
| Includes | 1 Magnet |
| Material | Iron, Ceramic |
| Quantity | 1 Ea. |
| Weight (Metric) | 0.05 g |
| Length (English) | 1 in. |
| Length (Metric) | 25 mm |
| Width (English) | 1 in. |
| Show More |