missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ceramic Magnetic Disk

Catalog No. S40914
Change view
Click to view available options
Diameter (Metric) Outer:
20 mm
25 mm
30 mm
Thickness (Metric):
4 mm
5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Thickness (Metric)
S40914 20 mm 4 mm
S40917 25 mm 5 mm
S24395 30 mm 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40914 Supplier Eisco™ Supplier No. CMDS20
Only null left

The Ceramic Magnetic Disk is economically priced and ideal for student use.

  • Ceramic disc magnets.
  • Economically priced.
  • Great for student use.
  • Available in different sizes.

Warranty

1 year limited manufacturer warranty.

Specifications

Color Black
Grade 7 to Undergraduate
For Use With (Application) Magnetism
Includes 1 Magnet
Material Iron, Ceramic
Quantity 1 Ea.
Weight (Metric) 0.05 g
Length (English) 0.8 in.
Length (Metric) 20 mm
Width (English) 0.8 in.
Width (Metric) 20 mm
Diameter (Metric) Outer 20 mm
Thickness (English) 0.16 in.
Thickness (Metric) 4 mm
Class Size 1 Lab Group
Product Type Magnetic Disk
Show More Show Less