missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CEP Universal Drum Funnels and Cover
Fits both closed-head and open-head 55 gallon drums
Supplier: CEP 3004YE
Description
Safety funnel has nonsparking bung closure with flame arrestor.
- Polyethylene construction
- Scalloped design
- High side wall
- Bung fitting holders
- Optional cover
- External diameter: 66 x 14cm (26 x 5.5 in.)
- Color: Yellow
Specifications
| Drum Funnel | |
| Scalloped | |
| Ideal for flammable liquids | |
| High Side Wall and Bung Fitting Holders | |
| 13.3 cm | |
| 66.04 cm | |
| 1.3 Kg |
| EPA, SPCC and NPDES | |
| Yellow | |
| 55 gal. Open and Closed Head Drums | |
| 5.25 in. | |
| 26 in. | |
| 3 lb. |