missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CEP Universal Drum Funnels and Cover
Description
Safety funnel has nonsparking bung closure with flame arrestor.
- Polyethylene construction
- Scalloped design
- High side wall
- Bung fitting holders
- Optional cover
- External diameter: 66 x 14cm (26 x 5.5 in.)
- Color: Yellow
Specifications
Specifications
| Certifications/Compliance | EPA, SPCC and NPDES |
| Product Type | Drum Funnel |
| Description | Scalloped |
| Color | Yellow |
| For Use With (Application) | Ideal for flammable liquids |
| For Use With (Equipment) | 55 gal. Open and Closed Head Drums |
| Includes | Non-sparking safety bung closure with flame arrestor, high side wall and bung fitting holders |
| Height (English) | 5.5 in. |
| Height (Metric) | 13.9 cm |
| Diameter (English) Inner | 26 in. |
| Show More |