missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CEP Stinger Yellow Jackets Portable Spill Containment
Carry this lightweight, portable pallet anywhere and prevent spills from occurring
Supplier: CEP 7006BK
Description
- Made of 0.6kg (22 oz.) vinyl-coated polyester
- Chemical-resistant
- Stands up to corrosive battery acid
Specifications
| Black | |
| Replacement Grate | |
| Poly-Porta-Pallet™ | |
| 48 in. | |
| 23 in. | |
| 1.75 in. | |
| 17.5 lb. |
| Polyethylene | |
| Excellent for decontamination applications | |
| 48 x 23 x 1.75 in. | |
| 121.92 cm | |
| 58 cm | |
| 4.44 cm | |
| 7.93 kg |