missing translation for 'onlineSavingsMsg'
Learn More

CEP Stinger Yellow Jackets Portable Spill Containment

Catalog No. 19811270
Change view
Click to view available options
Dimensions (L x W x H):
48 x 4 x 8 in.
48 x 23 x 1.75 in.
Material:
Polyester, Vinyl
Polyethylene
Type:
Replacement Grate
Spill Containment Jacket
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material Type
19811270 48 x 4 x 8 in. Polyester, Vinyl Spill Containment Jacket
19811271 48 x 23 x 1.75 in. Polyethylene Replacement Grate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19811270 Supplier CEP Supplier No. 5700 YE

Carry this lightweight, portable pallet anywhere and prevent spills from occurring

  • Made of 0.6kg (22 oz.) vinyl-coated polyester
  • Chemical-resistant
  • Stands up to corrosive battery acid

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Color Yellow
Capacity (English) 80 gal.
Capacity (Metric) 302.8 L
Material Polyester, Vinyl
Type Spill Containment Jacket
For Use With (Application) Excellent for decontamination applications
Dimensions (L x W x H) 48 x 4 x 8 in.
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 4 ft.
Width (Metric) 1.21 m
Height (English) 8 in.
Height (Metric) 20.32 cm
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Show More Show Less