missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CEP Drums-Up Spill Pans
Drums-Up and Drums-Up Jr spill pans let you control nuisance spills from drums sized up to 55 gallons.
$362.42 - $362.42
Specifications
| Color | Yellow |
|---|---|
| Capacity (English) | 19.5 gal. |
| Capacity (Metric) | 74 L |
| Type | Spill Pan |
| For Use With (Application) | For use as a drum pumping station |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|
18-999-539
|
CEP
8091YE |
Up to 19 gal. drums |
Each for $362.42
|
|
|||||
Description
- A 19.5-gallon sump capacity catches liquid before it reaches your floor
Specifications
| Yellow | |
| 74 L | |
| For use as a drum pumping station | |
| 18 cm | |
| 86 cm | |
| 5.4 kg |
| 19.5 gal. | |
| Spill Pan | |
| 7.25 in. | |
| 34 in. | |
| 12 lb. |