missing translation for 'onlineSavingsMsg'
Learn More

CEP Drum Hardcover and Spill Pallets with Drain

Catalog No. 296368201
Change view
Click to view available options
Dimensions (L x W x H):
60 x 37 x 72 in.
Holds:
2 x 55 gal. (208.2 L) Drums
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Holds
296368201 60 x 37 x 72 in. 2 x 55 gal. (208.2 L) Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296368201 Supplier CEP Supplier No. 4062YED

Ideal for indoor or outdoor storage of two or four 208.2L (55-gallon) drums. These pallets include a drain to remove liquids collected in the sump.

 

  • Weatherproof, lockable door
  • Top or front loadable
  • Removable grates for easy cleaning
  • Optional ramp allows for easy loading (Mfr. No. 5039-BK; contact Fisher Customer Service for more information)

 

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Capacity (English) 58 gal.
Capacity (Metric) 220.4L
Material Polyethylene
Type Drum Pallet
For Use With (Application) Indoor or outdoor storage
For Use With (Equipment) Poly spillpallet™ 2000
Holds 2 x 55 gal. (208.2 L) Drums
Includes Lockable door
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 900 kg
Dimensions (L x W x H) 60 x 37 x 72 in.
Length (English) 60 in.
Length (Metric) 152 cm
Width (English) 37 in.
Width (Metric) 94 cm
Height (English) 72 in.
Height (Metric) 183 cm
Weight (English) 210 lb.
Weight (Metric) 95.5 kg
Show More Show Less