missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco CentriVap™ Pro with Glass Lid
Vacuum concentrator that is designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat.
$16872.68 - $16872.68
Specifications
| Chamber Material | Epoxy-coated Aluminum |
|---|---|
| Model | CentriVap Pro |
| Temperature Range (Metric) | Ambient to 100°C |
| Volume (Metric) | Up to 50 mL |
| Plug Type | North American |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|
12-199-552
|
Labconco
8511100* |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
12-199-537
|
Labconco
8511110 |
230 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Compact, bench top footprint
- Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
- Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
- Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
- Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
- Additional 300 W Heat Boost speeds chamber heating for faster sample processing and increased performance.
- Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
Specifications
| Epoxy-coated Aluminum | |
| Ambient to 100°C | |
| North American |
| CentriVap Pro | |
| Up to 50 mL | |
| Vacuum Concentrator |