missing translation for 'onlineSavingsMsg'
Learn More

Labconco CentriVap™ Pro with Glass Lid and Heat Boost

Vacuum concentrator that is designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat.

Supplier:  Labconco 8511200

 View more versions of this product

Catalog No. 12-199-503

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Compact, bench top footprint
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
  • Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Additional 300 W Heat Boost speeds chamber heating for faster sample processing and increased performance.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
Specifications

Specifications

Epoxy-coated Aluminum
Ambient to 100°C
North American
Vacuum Concentrator
CentriVap Pro
Up to 50 mL
No
115 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions