missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco CentriVap™ Cold Trap with Acrylic Lid
Designed to collect evaporated liquid from a CentriVap™ Concentrator, protecting the vacuum pump and lab environment from vapors and fumes.
$11023.29 - $11023.29
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|
12-199-527
|
Labconco
8601010 |
230 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
12-199-514
|
Labconco
8601000 |
115 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4 L stainless steel collector
- Acrylic lid with 2 quick-disconnect fittings for connection to a CentriVap™ concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- -50 °C models feature a 1/3 hp compressor (-50 °C in less than 30 min.)
Specifications
| Stainless Steel | |
| Cold Trap | |
| North American |