missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco CentriVap™ Cold Trap with Acrylic Lid

Designed to collect evaporated liquid from a CentriVap™ Concentrator, protecting the vacuum pump and lab environment from vapors and fumes.
Supplier: Labconco 8601000
Description
- Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4 L stainless steel collector
- Acrylic lid with 2 quick-disconnect fittings for connection to a CentriVap™ concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- -50 °C models feature a 1/3 hp compressor (-50 °C in less than 30 min.)
Chemical Identifiers
| Stainless Steel | |
| Cold Trap | |
| North American |
Specifications
| Stainless Steel | |
| Cold Trap | |
| North American | |
| 115 V |