missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Centrisart™ I centrifugal ultrafiltration unit, Sold by MilliporeSigma™ Supelco™
Their unique design prevents membrane blockage when doing protein-free ultrafiltration.
$225.22 - $225.22
Specifications
| Pore Volume | 2.5 mL |
|---|---|
| Quantity | 12 Tubes |
| Surface Area | 0.79 cm2 |
| Volume (Metric) | 15 mL |
| Dimensions | 14 x 93 mm |
Centrisart is a registered trademark of Sartorius Stedim Biotech GmbH