missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CentriPAK™ Accessory for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™ CentriPAK™ Accessory, designed for use with CentriPAK BioProcess Container (BPC) which is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.
$171.87 - $1,174.91
Specifications
| Type | CentriPAK Accessory |
|---|---|
| Product Line | Polaris |
| For Use With (Equipment) | CentriPAK BioProcess Container |
| Catalog Number | Mfr. No. | Description | Material | Autoclavable | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Material | Autoclavable | Price | Quantity & Availability | |||
|
75003873
|
Thermo Scientific™
75003873 |
CentriPAK BPC Adapter | Polypropylene | Autoclavable |
Each of 2 for $560.19
|
|
|||
|
75003886
|
Thermo Scientific™
75003886 |
CentriPAK BPC Clip | Polyethylene | Not Autoclavable |
Pack of 2 Each for $171.87
|
|
|||
|
75003889
|
Thermo Scientific™
75003889 |
CentriPAK BPC Adapter Rack | Stainless Steel | Not Autoclavable |
Pack for $1,174.91
|
|
|||
|
75003892
|
Thermo Scientific™
75003892 |
CentriPAK BPC Hanging Rack | Stainless Steel | Not Autoclavable |
Each for $1,148.48
|
|
|||
Description
Accessory for Thermo Scientific™ CentriPAK™ BioProcess Container (BPC). CentriPAK BPC is designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:
- Reduce cross-contamination risk while separating cell cultures
- Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
- Eliminate post-use cleaning steps required with reusable containers
- Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications
| CentriPAK Accessory | |
| Polaris | |
| CentriPAK BioProcess Container |