missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Centrifuge Tubes

Catalog No. S99410
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Bottom Shape:
Conical
Flat
Packaging:
Bulk
Rack
Product Type:
Centrifuge Tube
Centrifuge Tube (Self Standing)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Bottom Shape Packaging Product Type
S99410 15 mL Conical Rack Centrifuge Tube
S99412 50 mL Flat Bulk Centrifuge Tube (Self Standing)
S99411 50 mL Conical Bulk Centrifuge Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S99410 Supplier United Scientific™ Supplier No. D1003
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Identify your samples easily with these write-on Centrifuge Tubes.

  • Screw top with easy-to-read black graduations.
  • Sterile, conical bottom.
  • Working temperature range: 0°C to 40°C (32°F to 104°F)
  • Package: 50 per foam rack

Specifications

Closure Material HDPE
Closure Color Blue
Color Clear
Capacity (Metric) 15 mL
Disposable Reusable
Material Polypropylene
Includes Black graduations
No. per Case 500/Cs.
No. per Pack 50 Pk.
Packaging Rack
Sterility Sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 117.8 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Graduations 5 to 50 mL
Product Type Centrifuge Tube
Max. RCF 9000 RCF
Show More Show Less