missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Centrifuge Tubes
Centrifuge Tubes fit with built-in seal and ring in cap for leak-proof capability.
$157.39
Specifications
| Closure Material | Polyethylene |
|---|---|
| Color | Clear |
| Disposable | Reusable |
| Material | Polypropylene |
| Includes | Ring in cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outside | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outside | Price | Quantity & Availability | ||||
|
S24501
|
Eisco™
CH0270BPKG50 |
50 mL | 1.1 in. |
Pack for $157.39
|
|
||||
Description
- Made from polypropylene
- Conical
- Printed and graduated on outer surface
Order Info
Sold in units of pack of 50
Specifications
| Polyethylene | |
| Reusable | |
| Ring in cap | |
| Non-sterile | |
| Conical | |
| Conical | |
| Yes | |
| Yes |
| Clear | |
| Polypropylene | |
| 1 | |
| Autoclavable | |
| 11.5 cm | |
| Screw Cap | |
| Yes | |
| Centrifuge Tube |