missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab Centrifuge Tube
Description
- Graduated
- Conical bottom
- Translucent polypropylene, packed in styrofoam racks
- Screw-on caps provide firm, leak-resistant fit
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Includes | 15 mL Sterile Centrifuge Tubes |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Closure Included | Yes |
| Show More |