missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Centrifuge/Stirrer Bundle

Catalog No. 14127050
Change view
Click to view available options
Capacity:
12 x 1.5/2.0 mL, 6 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14127050 12 x 1.5/2.0 mL, 6 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14127050 Supplier Fisherbrand™ Supplier No. 121012F2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimize your space and maximize your workflow with this all-in-one bundle.

Fisherbrand™ Centrifuge/Stirrer

The industry's first high-speed centrifuge (up to 12,500 rpm) and magnetic stirrer (3 L), combined into one unit. Made durable and chemically resistant with easy cleaning and maintenance-free operation. Its compact and low-profile design optimizes limited bench space and minimizes clutter in the lab.

Fisherbrand™ 4-Way Rack, Assorted

The 4-Way Tube Rack features a unique well design that allows the rack to hold a variety of different-sized tubes up to 50 mL. Its robust construction ensures long-term durability, while the brightly colored options aid in quick identification and organization. Each tube rack segment is interlockable with the others, offering the ability to create custom configurations of whatever tube size/capacity you need.

Fisherbrand™ Silicone Lab Mat

This FDA food-grade silicone labmat is suitable for various laboratory settings, including cold rooms, clean rooms, and sterile suites, where high sterility is essential. Effectively safeguards countertops from temperatures up to 200°C (392°F) and demonstrates general chemical resistance to moderate oxidizing chemicals

Specifications

Capacity 12 x 1.5/2.0 mL, 6 x 5 mL
Max. Speed 12,500 rpm
Max. RCF 9,783 x g
Refrigerated No
Product Type Centrifuge Stirrer