missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge

Catalog No. 05413116
Change view
Click to view available options
Capacity:
4 x 500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05413116 4 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05413116 Supplier Eppendorf™ Supplier No. 022627104

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The refrigerated Eppendorf Centrifuge 5810 R is the ideal day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

  • Centrifuge lid with soft-touch lid closure.
  • Low access height of 29 cm for easy loading and unloading of samples.
  • Quiet operation to improve your work environment.
  • Compact footprint saves valuable bench space.
  • Automatic rotor recognition and imbalance detection for maximum operational safety.
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation.
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL.
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates.
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL.
  • FastTemp function for fast pre-cooling.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life.
  • Dynamic compressor control (DCC) technology for optimized cooling performance.

Specifications

Controller Type Keypad
Description Keypad, 120 V (20 AMP) — Includes: Rotor A-4-81
Capacity 4 x 500 mL
Max. RCF 3,220 x g
Max. Speed 4,000 rpm
Product Line Eppendorf 5810 R
Refrigerated Yes
Noise Level <56 dBA
Rotor A-4-81
Rotor Included Yes
Dimensions (L x W x H) Exterior 70.0 × 60.8 × 34.5 cm (27.6 × 23.9 × 13.6 in.)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 1650 W
Amperage 20 A
Product Type Benchtop Centrifuge
Show More Show Less