missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5804 - Benchtop Centrifuge

Catalog No. 05414127
Change view
Click to view available options
Capacity:
6 x 85 mL
4 x 100 mL
Max. RCF:
15,557 x g
4,500 x g
Max. Speed:
11,000 rpm
5,000 rpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF Max. Speed
05414127 6 x 85 mL 15,557 x g 11,000 rpm
05414125 4 x 100 mL 4,500 x g 5,000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05414127 Supplier Eppendorf™ Supplier No. 022628214

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The high-speed Eppendorf Centrifuge 5804 is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL

Specifications

Controller Type Keypad
Capacity 6 x 85 mL
Max. RCF 15,557 x g
Max. Speed 11,000 rpm
Includes Rotor, 15 and 50 mL Conical Tube Adapters
Rotor F-34-6-38
Rotor Included Yes
Safety Features Automatic Rotor Recognition and Imbalance Detection
Voltage 120 V
Amperage 15 A
Frequency 50/60 Hz
Show More Show Less