missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLview™ Cell Culture Slides
GREENER_CHOICE

Catalog No. 07000555
Change view
Click to view available options
Coating:
Advanced TC surface
TC surface
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coating
07000555 Advanced TC surface
07000554 TC surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000555 Supplier Greiner Bio-One Supplier No. 543979

missing translation for 'validMainframeMsg'

For cultivation, staining and microscopy of cells. Greiner Bio-One CELLview™ Cell Culture Slides consists of transparent slide with embedded cover glass and black detachable compartmentalisation.

  • Sterile
  • Polystyrene
  • Alphanumeric coding with 10 wells
  • Detachable black compartmentalisation
  • 96-well microtiter plate design
  • Reduced meniscus effect
  • Positioning notch for automated microscopy

Certifications

ISO 8255-1

Specifications

Length (Metric) 75 mm
Precleaned No
Frosted Not Frosted
Edges 90°, Straight
Well Count 10
Material Polystyrene
Thickness (Metric) 12.6 mm, 0.17 mm Glass Bottom
Width (Metric) 25 mm
Type Cell Culture Slide
Color Transparent, Black
Coating Advanced TC surface
For Use With (Application) Cultivation, staining and microscopy of cells
Dimensions (L x W) 75 x 25 mm
Show More Show Less