missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLview™ Cell Culture Slides
GREENER_CHOICE

Catalog No. 07000554
Change view
Click to view available options
Type:
Cell Culture Slide
Coating:
Advanced TC surface
TC surface
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Coating
07000554 Cell Culture Slide TC surface
07000555 Cell Culture Slide Advanced TC surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000554 Supplier Greiner Bio-One Supplier No. 543079

For cultivation, staining and microscopy of cells. Greiner Bio-One CELLview™ Cell Culture Slides consists of transparent slide with embedded cover glass and black detachable compartmentalisation.

  • Sterile
  • Polystyrene
  • Alphanumeric coding with 10 wells
  • Detachable black compartmentalisation
  • 96-well microtiter plate design
  • Reduced meniscus effect
  • Positioning notch for automated microscopy

Certifications

ISO 8255-1

Specifications

Length (Metric) 75 mm
Material Polystyrene
Thickness (Metric) 12.6 mm, 0.17 mm Glass Bottom
Type Cell Culture Slide
Well Count 10
Width (Metric) 25 mm
Coating TC surface
For Use With (Application) Cultivation, staining and microscopy of cells
Dimensions (L x W) 75 x 25 mm