missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cellview™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate

Description
- Round well geometry to reduce optical distortions
- Black frame upon which 175μm borosilicate glass bottom is glued
- Cell culture treated
- Individually wrapped with lid
Warranty
No
Specifications
Specifications
| Breakapart | No |
| Format | Standard |
| Lid | With Lid |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Binding Type | Non Binding |
| Color | Black, Clear Bottom |
| Material | Cycloolefin |
| No. of Wells | 96 |
| Sterility | Sterile |
| Show More |