missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Cellulose Thimbles

Numéro de catalogue. 111004444
Change view
Click to view available options
Length (Metric):
80 mm
94 mm
123 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric)
111004444 94 mm
111004475 80 mm
111004029 123 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 111004444 Fournisseur MilliporeSigma™ Supelco™ Code fournisseur 64841U
Il en reste null

Wall Thickness: 1.5 mm

Spécifications

Quantity 25 Pk.
Type Thimble
Diameter (Metric) 33 mm
Material Cellulose
Length (Metric) 94 mm
For Use With (Application) Food and Beverage Industry