missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Cellulose/Polyester Satwipes™ Wipes;
Description
- Nonwoven hydro entangled polyester/cellulose blended wipes
- Dispensed from center-pull roll in a reusable canister
- Presaturated wipe
- Strong and durable
- Low levels of particles, extractable contaminants
Applications
- Excellent wipe for less critical applications
- Cleaning--wipe down, process tools and other equipment
- Compatible with ISO Class 6 environments
- Wipe down prior to entry into cleanroom
- General purpose cleaning and surface preparation
Specifications
Specifications
| Product Type | Cleaning Wipes |
| Material | Polyester Cellulose |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 15.2 x 22.9 cm |
| For Use With (Application) | Cleaning of non critical surfaces |
| Packaging Quantity | 1800/Cs. |
| Saturation Solution | 70% Isopropanol, 30% water |
| Sterility | Sterile |