missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR TC Treated Cell Culture Flasks
GREENER_CHOICE

Catalog No. p-7075429
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Closure Type:
Filter Screw Cap
Standard screw cap
Closure Color:
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Closure Color
07000225 50 mL Filter Screw Cap Red
07000226 50 mL Standard screw cap Red
07000228 250 mL Standard screw cap Red
07000229 250 mL Filter Screw Cap Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07000225 Supplier Greiner Bio-One Supplier No. 690175
Only null left

Improved cell adhesion through physical surface treatment. Greiner Bio-One CELLSTAR TC Treated Cell Culture Flasks are free of detectable DNase, RNase and human DNA.

  • Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
  • Graduation on the side
  • Canted neck style
  • Standard screw cap and 0.2μm vented filter cap options available

Specifications

Closure Color Red
Closure Material HDPE
Capacity (Metric) 50 mL
Material Polystyrene
Neck Style Canted
No. per Case 200
No. per Pack 10
Surface Coating Physical Surface Treatment
Graduated Yes
Sterility Sterile
Closure Type Filter Screw Cap
Culture Area 25 cm2
Volume (Metric) Working 5 to 10 mL
Show More Show Less