missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Repellent-Treated, V-Shaped-Bottom Microplate

Description
- Non-Pyrogenic
- Non-cytotoxic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Effectively inhibits cell adhesion
- Shelf life: 4 years
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Array | 8 x 12 |
| Packaging | 1/Pk., 6/Cs. |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Surface Treatment | Cell Repellent |
| Well Shape | Conical Bottom (V-well) |
| Show More |