missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, V-Shaped-Bottom Microplate

Description
- Compatible with automated systems
- Alphanumeric well coding
- Conforms to recommendation of American National Standards Institute (ANSI) (ANSI/SBS 1-2004)
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | Standard |
| Lid | With Lid |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Packaging | 1/Pk., 100/Cs. |
| Color | Clear |
| Product Type | Cell Culture Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 234 μL |
| Show More |