missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate

Color: White; Sterility: Sterile; Lid: With Lid
Supplier: Greiner Bio-One 782093
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Non-cytotoxic
- Alphanumeric well coding
- Rounded square well design
- Reduced wicking and bubbling
- With lid
Chemical Identifiers
| Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic | |
| With Lid | |
| Not Autoclavable | |
| Polystyrene | |
| 3 to 10 μL | |
| Cell Culture | |
| -20°C to +60°C |
| Standard | |
| 32 x 48 | |
| White | |
| 1536 | |
| Sterile | |
| Rounded Square | |
| 128 x 85 x 10 mm |
Specifications
| Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic | |
| With Lid | |
| Not Autoclavable | |
| White | |
| 1536 | |
| Sterile | |
| Rounded Square | |
| 60 | |
| -20°C to +60°C |
| Standard | |
| 32 x 48 | |
| 15/Pk., 60/Cs. | |
| Polystyrene | |
| 3 to 10 μL | |
| Cell Culture | |
| 1000 x g (swinging-bucket rotor) | |
| 15 | |
| 128 x 85 x 10 mm |