missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Catalog No. 07000006
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07000006 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07000006 Supplier Greiner Bio-One Supplier No. 782073

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color:White; Sterility:Sterile; Lid:Without Lid

Alphanumeric well coding

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic
Lid Without Lid
Culture Area 2.3 mm 2
Array 32 x 48
Autoclavable Not Autoclavable
Color White
Material Polystyrene
No. of Wells 1536
Volume (Metric) Working 3 to 10 μL
Sterility Sterile
Surface Treatment Cell Culture
Well Shape Rounded Square
Dnase Free Yes
For Use With (Application) Tissue Culture
Max. RCF 1500 x g (swinging-bucket rotor)
No. per Case 60
No. per Pack 15
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Dimensions (L x W x H) 128 x 85 x 10 mm
Show More Show Less