missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLdisc Multilayer Cell Culture Surface

Description
- New TC treated multilayer device covering a range of cell culture surfaces from 250 cm2 to 10,000 cm2
- Minimum space required for handling of device 40% higher surface/volume ratio than conventional multilayer systems
- TC Surface treatment for optimal cell attachment
- Optimal ventilation through central gas support channel
- Gas inlet and outlet equipped with filters
- Easy accessibility due to wide opening port
- Predictable scale up within one format (250 cm2 to 10,000 cm2)
- Suitable for basic research as well as industrial applications
- Sterile (SAL 10-6)
- Non-pyrogenic
- Non-cytotoxic
- Free of detectable Nase, RNase and human DNA
Specifications
Specifications
| Closure Color | Red |
| Material | Polystyrene |
| Length (Metric) | 469.2 mm |
| Product Type | Cell Culture Flask |
| Temperature Range (Metric) | 4° to 37°C |
| Width (Metric) | 199.49 mm |
| Closure Type | Screw Cap |
| Culture Area | 10,000 cm2 |
| Tray Layers | 40 |
| Quantity | 1 |