missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLdisc Advanced Multilayer Cell Culture Surface
GREENER_CHOICE

Catalog No. 07001063
Change view
Click to view available options
Culture Area:
10,000 cm²
1000 cm²
2000 cm²
4000 cm²
Tray Layers:
16
4
40
8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Tray Layers
07001063 10,000 cm² 40
07001060 1000 cm² 4
07001061 2000 cm² 8
07001062 4000 cm² 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07001063 Supplier Greiner Bio-One Supplier No. 678940

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CELLdisc multilayer device for simplifying scale up and mass cell culture. Covers a range of cell culture surfaces from 250 cm2 up to 10,000 cm2

  • New Advanced TC treated multilayer device covering a range of cell culture surfaces from 1000 cm2 to 10,000 cm2
  • Minimum space required for handling of device 40% higher surface/volume ratio than conventional multilayer systems
  • Advanced TC Surface treatment for optimal cell attachment
  • Optimal ventilation through central gas support channel
  • Gas inlet and outlet equipped with filters
  • Easy accessibility due to wide opening port
  • Predictable scale up within one format (1000 cm2 to 10,000 cm2)
  • Suitable for basic research as well as industrial applications

Specifications

Closure Color Blue
Capacity (Metric) 600 to 2800 mL
Material Polystyrene
Includes Standard Screw Cap Blue
Length (Metric) 469.2 mm
Product Type Multilayer Cell Culture Flask
Temperature Range (Metric) 4° to 37°C
Width (Metric) 199.49 mm
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Sterile
Bottom Shape Flat
Closure Type Screw Cap
Weight (Metric) 4.85 kg
Culture Area 10,000 cm²
Volume (Metric) Working 600 to 2800 mL
Tray Layers 40
Quantity 1 Ea.
Show More Show Less