missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellCube™ Modules

Description
CellCube Modules provide:
- a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates.
- polystyrene growth surface optimally treated for the growth of attachment dependent cells.
- a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen.
- an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment.
Specifications
Specifications
| Certifications/Compliance | ISO 9001, FDA CFR 21 Part 820 , cGMP, BSE/TSE, USP Class VI Tested, Non-Toxic, Non-Pyrogenic |
| Closure Material | Polycarbonate |
| Description | Individually bagged |
| Capacity (Metric) | 600 mL |
| Material | Polystyrene |
| For Use With (Equipment) | Corning CellCube System |
| Graduations | No |
| Includes | 1 Corning CellCube Module |
| No. per Case | 2 |
| No. per Pack | 1 |
| Show More |