missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellCube™ Modules, With Aseptic Connectors

Description
- Uses a tissue culture-treated growth surface for cell attachment, and continually perfuses the cells with fresh medium for increased cell productivity
- The CellCube system provides an environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen with low differential gradients across all cells within the modules.
- The CellCube modules provide a traditional tissue culture-treated surface or Corning CellBIND™ surface for the growth of attachment dependent cells.
Specifications
Specifications
| Certifications/Compliance | Sterility Assurance Level (SAL) 10−6 |
| For Use With (Equipment) | CellCube System, AseptiQuik and MPC Connectors |
| Includes | Growth Surface and Aseptic Connectors |
| No. per Case | 2/Cs. |
| No. per Pack | 1/Pk. |
| Product Type | CellCube Module |
| Sterility | Sterile |
| Culture Area | 8500 cm² |
| Surface Treatment | Tissue Culture-treated |
| Volume (Metric) Working | 2.6 L |
| Show More |