missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellCube™ CellBIND™ Surface, Polystyrene with Silicone tubing and AseptiQuik™ G, Sterile

Catalog No. 01000997
Change view
Click to view available options
Culture Area:
85,000 cm²
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
01000997 85,000 cm²
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01000997 Supplier Corning™ Supplier No. C3244
Get Up to $2,500 in Products with Purchase
View all promotions

The Corning CellCube™ helps reduce the risk of adventitious contamination during drug development and manufacturing. To aid in the development of processes that require a more closed system approach, Corning offers pre-assembled closed systems and aseptic transfer caps.

  • 85,000 cm² Surface Area
  • CellBIND surface enables enhanced attachment of cells
  • Sterility Assurance Level(SAL) of 10&sup-6;
  • Closed system cell culture products help reduce the risk of adventitious contamination during drug development and manufacturing.
  • Pre-assembled closed systems and aseptic transfer caps compatible with many vessels in Corning's cell culture line.

Specifications

Capacity (Metric) 0.6 mL
Material Polystyrene, Polycarbonate
Includes 6 in. Silicone Tubing and AseptiQuik™ G
Product Type Cell Culture System
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Sterile
Bottom Shape Flat
Culture Area 85,000 cm²
Surface Treatment CellBIND