missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLCOAT™ 96-well, Poly-L Lysine-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Catalog No. 07000195
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07000195 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07000195 Supplier Greiner Bio-One Supplier No. 655930

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color:Clear; Sterility:Non-sterile; Lid:With Lid

Alphanumeric well coding

Specifications

Lid With Lid
Culture Area 34 mm2
Array 8 x 12
Autoclavable Not Autoclavable
Color Clear
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 25 to 340 μL
Sterility Non-sterile
Surface Treatment Poly-L-Lysine
Well Shape Flat Bottom (F-well)
For Use With (Application) Cell Culture
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 20
No. per Pack 5
Quantity 20/Cs.
Temperature Range (Metric) Room Temperature
Well Design Chimney
Dimensions (L x W x H) 128 x 85 x 19 mm
Show More Show Less