missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellBIND™ 384-Well, CellBIND-Treated, Flat-Bottom Microplate

Description
- Opaque walls to prevent well-to-well crosstalk
- Optically clear flat well bottom permits direct microscopic viewing
- Can be used for both top and bottom reading instruments
- Flat bottoms with 112μL total volume
- Recommended working volumes of 20 to 80μL
- Corning CellBIND surface treated for optimal cell attachment
- Sterilized by gamma radiation and certified nonpyrogenic
- Individual alphanumeric codes for well identification
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Color | Black, Clear Bottom |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 20 to 80 μL |
| Sterility | Sterile |
| Surface Treatment | CellBIND |
| Show More |