missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Cell Structure of Root Tip Model

Catalog No. S27487
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27487 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27487 Supplier Eisco™ Supplier No. BM0054

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A greatly magnified, 3D representation of the cell structure of plant root tip

  • Vividly hand painted
  • Enlarged to 250x
  • Includes Identification Key Card
  • Identified Features: Fully Differentiated Plerome, Fully Differentiated Periblem, Fully Differentiated Dermatogen, Differentiating Periblem, Mature Periblem, Expanding Periblem, Proliferating Dermatogen, Newly Formed Dermatogen, Dermatogen Initial Cells, Parietal Cells, Apical Cells, First Cell Derivatives, and Root Cap

Specifications

Color Green
Dimensions (L x W x H) 12 x 8.5 x 1 in.
For Use With (Application) Studying the structure and function of the various parts of a plant root tip
Grade 9 to 12
Height (English) 1 in.
Height (Metric) 25.4 mm
Includes Identification Key Card
Length (English) 12 in.
Length (Metric) 304.8 mm
Material Plastic
Mounting Base (15 x 10 x 1 in.)
Quantity 1
Width (English) 8.5 in.
Width (Metric) 215.9 mm
Gender Male, Female
Product Type Botany Model
Show More Show Less